- Rechargeable Flashlight
- 9.60 VDC
features
- Four-position flashlight head enables use in tight quarters or angling beam in a given direction
- Replacement bulb stores in head for convenience
- Uses the same battery and charger as other Makita tools with the same voltage
- Battery and charger not included
| Run Time | 120 min |
| DC Voltage | 9.6 V |
| Length | 10 in |
| Weight | 0.68 LB |
| EAN or UPC | 88381025430 |

