- Stansolv® AK-22 Gloves
- Size Group: 19
- Green
| Length | 14 in |
| Lining | Knit |
| Material | Nitrile |
| Thickness | Medium Weight |
| Glove Size | 19 |
| Color | Green |
| Thickness Specification | Medium Weight |
| Weight | 0.0 KG |
| Length | 14 in |
| Lining | Knit |
| Material | Nitrile |
| Thickness | Medium Weight |
| Glove Size | 19 |
| Color | Green |
| Thickness Specification | Medium Weight |
| Weight | 0.0 KG |