- Temperature Indicating Liquid
- 2 oz Container Size
- 175 °F to 1900 °F Temperature Range
description
- Tempilaq® Indicating coating is an efficient, convenient and affordable method to verify the achievement of a specific temperature on a wide range of surfaces under dynamic conditions. Easily painted on any surface, Tempilaq® leaves an irreversible mark that is optimal for heat-treating, preventive maintenance and any other temperature sensitive applications.
| Manufacturer Name | TEMPIL |
| Temp Range | 175 °F to 1900 °F |
| Weight | 0.39 LB |
| EAN or UPC | 486152443658 |