- General Purpose Marker
- White Color
| Size (text) | Small |
| Color | White |
| Length | 9 in |
| Manufacturer Name | Markal� |
| Height | 1 1/2 in |
| Weight | 0.0 KG |
| EAN or UPC | 48615805436 |
| Size (text) | Small |
| Color | White |
| Length | 9 in |
| Manufacturer Name | Markal� |
| Height | 1 1/2 in |
| Weight | 0.0 KG |
| EAN or UPC | 48615805436 |