- Neoprene Coupling Sleeve
- Coupling Size 10
- 7 1/16 in Outside Dia.
- 3 7/16 in Long
- Two Piece Style
features
- Two flanges with internal teeth that engage an elastomeric flexible sleeve
- Easy installation and maintenance free
- No lubrication
- Dampens vibrations and controls shock
- Torsionally soft and double engagement
| Temperature Range [Min] | 0 °F |
| Torque Rating | 11,350.0 in lb |
| Outside Dia. | 7 1/16 in |
| RPM | 3,600 rpm |
| Sleeve Type | N |
| Length | 3 7/16 in |
| Temperature Range [Max] | 200 °F |
| Material | Neoprene |
| Color | Black w/ Green Dot |
| Coupling Size | 10 |
| Insert Style | Two Piece |
| Weight | 3.2 LB |
| EAN or UPC | 697950791104 |

