- 11 Teeths
- 100 Chain Sprockets
- Ball Bearing Type
features
- Can be used to change the direction of chain motion or to adjust chain tension
| Chain No. | 100 |
| Overall Length | 1.88 in |
| Chain Tightener Part No. | E5006 |
| No. of Teeth | 11 |
| Material | Steel |
| Bore Size | 1.5 in |
| Length Through Bore | 1.875 in |
| Hub Dia. | 3.562 in |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Bearing Type | Ball |
| Inch/Metric | Inch |
| Single Strand Tooth Thickness | 0.692 in |
| Pitch Diameter | 4.4368 in |
| Outside Dia. | 5.007 in |
| Caliper Diameter | 3.642 in |
| Hardened Teeth | 1 |
| Bore Type | Bearing |
| Weight | 4.27 LB |
| EAN or UPC | 697950854656 |

