| Length Through Bore | 1.87 in |
| Material Internal Use | Carbon Steel |
| O.D. | 2.286 in |
| Finished Bore Size | 0.551 in |
| Weight | 1.13 LB |
| EAN or UPC | 697950250861 |
| Length Through Bore | 1.87 in |
| Material Internal Use | Carbon Steel |
| O.D. | 2.286 in |
| Finished Bore Size | 0.551 in |
| Weight | 1.13 LB |
| EAN or UPC | 697950250861 |