| Length Through Bore | 1.382 in |
| Material Internal Use | Carbon Steel |
| Finished Bore Size | 1.125 in |
| O.D. | 3.377 in |
| Weight | 1.35 LB |
| EAN or UPC | 697950285559 |
| Length Through Bore | 1.382 in |
| Material Internal Use | Carbon Steel |
| Finished Bore Size | 1.125 in |
| O.D. | 3.377 in |
| Weight | 1.35 LB |
| EAN or UPC | 697950285559 |