| Finished Bore Size | 1.375 in |
| Length Through Bore | 1.382 in |
| Material Internal Use | Carbon Steel |
| O.D. | 3.377 in |
| Weight | 1.16 LB |
| EAN or UPC | 697950285542 |
| Finished Bore Size | 1.375 in |
| Length Through Bore | 1.382 in |
| Material Internal Use | Carbon Steel |
| O.D. | 3.377 in |
| Weight | 1.16 LB |
| EAN or UPC | 697950285542 |