Skip to content Skip to navigation menu
Martin1020T-SH7/8

1020T-SH7/8

1020M31/35 X 7/8SH, KWY, 2SS
Item #117990648
Martin1020T-SH7/8
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
O.D. 3.377 in
Material Internal Use Carbon Steel
Length Through Bore 1.382 in
Finished Bore Size 0.875 in
Weight 1.51 LB
EAN or UPC 697950285498
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison