| O.D. | 2.66 in |
| Length Through Bore | 1.87 in |
| Material Internal Use | Carbon Steel |
| Bore Type | Finished Bore |
| Finished Bore Size | 1.375 in |
| Weight | 1.02 LB |
| EAN or UPC | 697950112909 |
| O.D. | 2.66 in |
| Length Through Bore | 1.87 in |
| Material Internal Use | Carbon Steel |
| Bore Type | Finished Bore |
| Finished Bore Size | 1.375 in |
| Weight | 1.02 LB |
| EAN or UPC | 697950112909 |