| Length Through Bore | 1.875 in |
| Bore Size [Max] | 1.375 in |
| Bore Type | Finished Bore |
| O.D. | 2.66 in |
| Finished Bore Size | 0.875 in |
| Material Internal Use | Carbon Steel |
| Weight | 1.5 LB |
| EAN or UPC | 697950170350 |
| Length Through Bore | 1.875 in |
| Bore Size [Max] | 1.375 in |
| Bore Type | Finished Bore |
| O.D. | 2.66 in |
| Finished Bore Size | 0.875 in |
| Material Internal Use | Carbon Steel |
| Weight | 1.5 LB |
| EAN or UPC | 697950170350 |