| Finished Bore Size | 0.5 in |
| Length Through Bore | 1.62 in |
| O.D. | 3.694 in |
| Material Internal Use | Carbon Steel |
| Bore Type | Finished Bore |
| Weight | 2.1 LB |
| EAN or UPC | 697950285474 |
| Finished Bore Size | 0.5 in |
| Length Through Bore | 1.62 in |
| O.D. | 3.694 in |
| Material Internal Use | Carbon Steel |
| Bore Type | Finished Bore |
| Weight | 2.1 LB |
| EAN or UPC | 697950285474 |