| Finished Bore Size | 1 in |
| Length Through Bore | 2 in |
| Bore Type | Finished Bore |
| Material Internal Use | Carbon Steel |
| O.D. | 2.972 in |
| Weight | 2.09 LB |
| EAN or UPC | 697950116235 |
| Finished Bore Size | 1 in |
| Length Through Bore | 2 in |
| Bore Type | Finished Bore |
| Material Internal Use | Carbon Steel |
| O.D. | 2.972 in |
| Weight | 2.09 LB |
| EAN or UPC | 697950116235 |