| Length Through Bore | 2 in |
| Material Internal Use | Carbon Steel |
| Finished Bore Size | 1.181 in |
| Weight | 2.46 LB |
| EAN or UPC | 697950250588 |
| Length Through Bore | 2 in |
| Material Internal Use | Carbon Steel |
| Finished Bore Size | 1.181 in |
| Weight | 2.46 LB |
| EAN or UPC | 697950250588 |