| O.D. | 4.439 in |
| Length Through Bore | 2.13 in |
| Material Internal Use | Carbon Steel |
| Bore Type | Finished Bore |
| Finished Bore Size | 0.5 in |
| Weight | 5.0 LB |
| EAN or UPC | 697950285320 |
| O.D. | 4.439 in |
| Length Through Bore | 2.13 in |
| Material Internal Use | Carbon Steel |
| Bore Type | Finished Bore |
| Finished Bore Size | 0.5 in |
| Weight | 5.0 LB |
| EAN or UPC | 697950285320 |