| Finished Bore Size | 0.875 in |
| Length Through Bore | 2.13 in |
| O.D. | 4.439 in |
| Material Internal Use | Carbon Steel |
| Weight | 4.77 LB |
| EAN or UPC | 697950285177 |
| Finished Bore Size | 0.875 in |
| Length Through Bore | 2.13 in |
| O.D. | 4.439 in |
| Material Internal Use | Carbon Steel |
| Weight | 4.77 LB |
| EAN or UPC | 697950285177 |