| Material Internal Use | Carbon Steel |
| Length Through Bore | 3.125 in |
| Bore Size [Max] | 7.625 in |
| O.D. | 1.05 in |
| Material External Use | Steel |
| Finished Bore Size | 6.25 in |
| Bore Type | Finished Bore |
| Weight | 49.55 LB |
| EAN or UPC | 697950259093 |
| Material Internal Use | Carbon Steel |
| Length Through Bore | 3.125 in |
| Bore Size [Max] | 7.625 in |
| O.D. | 1.05 in |
| Material External Use | Steel |
| Finished Bore Size | 6.25 in |
| Bore Type | Finished Bore |
| Weight | 49.55 LB |
| EAN or UPC | 697950259093 |