| Material Internal Use | Carbon Steel |
| Material External Use | Steel |
| O.D. | 1.05 in |
| Length Through Bore | 1.75 in |
| Bore Type | Finished Bore |
| Bore Size [Max] | 7.625 in |
| Finished Bore Size | 6.25 in |
| Weight | 27.75 LB |
| EAN or UPC | 697950259116 |
| Material Internal Use | Carbon Steel |
| Material External Use | Steel |
| O.D. | 1.05 in |
| Length Through Bore | 1.75 in |
| Bore Type | Finished Bore |
| Bore Size [Max] | 7.625 in |
| Finished Bore Size | 6.25 in |
| Weight | 27.75 LB |
| EAN or UPC | 697950259116 |