| Length Through Bore | 2.374 in |
| Finished Bore Size | 1.375 in |
| Bore Type | Finished Bore |
| Material Internal Use | Carbon Steel |
| O.D. | 3.598 in |
| Weight | 3.17 LB |
| EAN or UPC | 697950117546 |
| Length Through Bore | 2.374 in |
| Finished Bore Size | 1.375 in |
| Bore Type | Finished Bore |
| Material Internal Use | Carbon Steel |
| O.D. | 3.598 in |
| Weight | 3.17 LB |
| EAN or UPC | 697950117546 |