| O.D. | 4.943 in |
| Length Through Bore | 2.387 in |
| Material Internal Use | Carbon Steel |
| Bore Type | Finished Bore |
| Finished Bore Size | 0.5 in |
| Weight | 7.05 LB |
| EAN or UPC | 697950285160 |
| O.D. | 4.943 in |
| Length Through Bore | 2.387 in |
| Material Internal Use | Carbon Steel |
| Bore Type | Finished Bore |
| Finished Bore Size | 0.5 in |
| Weight | 7.05 LB |
| EAN or UPC | 697950285160 |