| Length Through Bore | 2.387 in |
| O.D. | 4.943 in |
| Finished Bore Size | 1.125 in |
| Material Internal Use | Carbon Steel |
| Weight | 6.49 LB |
| EAN or UPC | 697950285092 |
| Length Through Bore | 2.387 in |
| O.D. | 4.943 in |
| Finished Bore Size | 1.125 in |
| Material Internal Use | Carbon Steel |
| Weight | 6.49 LB |
| EAN or UPC | 697950285092 |