Skip to content Skip to navigation menu
Martin1050T-SH1 5/8

1050T-SH1 5/8

1050M31/35 X 1 5/8SH, KWY, 2SS
Item #117990608
Martin1050T-SH1 5/8
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Material Internal Use Carbon Steel
Length Through Bore 2.387 in
O.D. 4.943 in
Finished Bore Size 1.625 in
Weight 5.74 LB
EAN or UPC 697950285047
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison