| Finished Bore Size | 1.875 in |
| Material Internal Use | Carbon Steel |
| O.D. | 4.943 in |
| Length Through Bore | 2.387 in |
| Weight | 5.24 LB |
| EAN or UPC | 697950285030 |
| Finished Bore Size | 1.875 in |
| Material Internal Use | Carbon Steel |
| O.D. | 4.943 in |
| Length Through Bore | 2.387 in |
| Weight | 5.24 LB |
| EAN or UPC | 697950285030 |