description
- Body Spoons are drop forged from high carbon steel, heat treated, quenched and tempered, and are available in a variety of shapes and crowns. These are special purpose hand tools designed for hammer “dinging” and/or hand prying to move auto body metal work. The spoon dollies’ long handle permits many uses in places otherwise inaccessible. It can be driven between reinforcements and outer panel, then used to pry outward as the metal is dinged. It is an excellent forming and caulking tool for the deep pockets of doors, quarter-panels, rear fenders and lower trunk panels. Size 2 ½” X 1” X 3”.
features
- Used as a Calking Tool
- Alloy Steel Through Hardened
| Weight | 4.0 LB |
| EAN or UPC | 697950141558 |

