Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Steel Dolly Block

1057

Steel Dolly Block
Item #100968836
  • Martin Sprocket 1057 | Dolly Block | Steel Material
Steel Dolly Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Martin Sprocket 1057 | Dolly Block | Steel Material

description

  • Dolly Blocks are drop forged from high carbon steel, heat treated, quenched and tempered and are available in a variety of shapes and crowns. The other basic hand tool around which the body and fender repair trade was developed. Dolly Blocks are “Hand Anvils” with high, medium, low or combination crowns especially designed for dinging, peening, shrinking, bumping or finishing auto body metal work. The light weight toe dolly is designed for flat surfaces, and it has all the features of a toe dolly. Sizes 4 ¾” X 2 ¼” X 11/16”.

features

  • Lighter Weight for Thinner Metal and Aluminum
  • Alloy Steel Through Hardened
Material Steel
Weight 1.54 LB
EAN or UPC 697950332697
NSN Number 5120-00-221-1637
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison