| Bore Type | Finished Bore |
| O.D. | 4.098 in |
| Length Through Bore | 2.5 in |
| Finished Bore Size | 1.25 in |
| Material Internal Use | Carbon Steel |
| Weight | 4.92 LB |
| EAN or UPC | 697950120621 |
| Bore Type | Finished Bore |
| O.D. | 4.098 in |
| Length Through Bore | 2.5 in |
| Finished Bore Size | 1.25 in |
| Material Internal Use | Carbon Steel |
| Weight | 4.92 LB |
| EAN or UPC | 697950120621 |