| O.D. | 4.098 in |
| Finished Bore Size | 1.938 in |
| Material Internal Use | Carbon Steel |
| Bore Type | Finished Bore |
| Length Through Bore | 2.5 in |
| Weight | 3.64 LB |
| EAN or UPC | 697950120645 |
| O.D. | 4.098 in |
| Finished Bore Size | 1.938 in |
| Material Internal Use | Carbon Steel |
| Bore Type | Finished Bore |
| Length Through Bore | 2.5 in |
| Weight | 3.64 LB |
| EAN or UPC | 697950120645 |