| Material Internal Use | Carbon Steel |
| Finished Bore Size | 2.125 in |
| Length Through Bore | 2.5 in |
| Bore Type | Finished Bore |
| O.D. | 4.098 in |
| Weight | 3.22 LB |
| EAN or UPC | 697950120911 |
| Material Internal Use | Carbon Steel |
| Finished Bore Size | 2.125 in |
| Length Through Bore | 2.5 in |
| Bore Type | Finished Bore |
| O.D. | 4.098 in |
| Weight | 3.22 LB |
| EAN or UPC | 697950120911 |