| Finished Bore Size | 0.875 in |
| Length Through Bore | 2.5 in |
| O.D. | 4.098 in |
| Material Internal Use | Carbon Steel |
| Weight | 5.52 LB |
| EAN or UPC | 697950250236 |
| Finished Bore Size | 0.875 in |
| Length Through Bore | 2.5 in |
| O.D. | 4.098 in |
| Material Internal Use | Carbon Steel |
| Weight | 5.52 LB |
| EAN or UPC | 697950250236 |