| Finished Bore Size | 0.75 in |
| Length Through Bore | 2.879 in |
| O.D. | 5.689 in |
| Material Internal Use | Carbon Steel |
| Bore Type | Finished Bore |
| Weight | 11.54 LB |
| EAN or UPC | 697950284989 |
| Finished Bore Size | 0.75 in |
| Length Through Bore | 2.879 in |
| O.D. | 5.689 in |
| Material Internal Use | Carbon Steel |
| Bore Type | Finished Bore |
| Weight | 11.54 LB |
| EAN or UPC | 697950284989 |