| O.D. | 5.689 in |
| Material Internal Use | Carbon Steel |
| Length Through Bore | 2.879 in |
| Finished Bore Size | 1.625 in |
| Weight | 10.15 LB |
| EAN or UPC | 697950284910 |
| O.D. | 5.689 in |
| Material Internal Use | Carbon Steel |
| Length Through Bore | 2.879 in |
| Finished Bore Size | 1.625 in |
| Weight | 10.15 LB |
| EAN or UPC | 697950284910 |