| Material Internal Use | Carbon Steel |
| O.D. | 5.689 in |
| Finished Bore Size | 2.375 in |
| Length Through Bore | 2.879 in |
| Weight | 8.14 LB |
| EAN or UPC | 697950284859 |
| Material Internal Use | Carbon Steel |
| O.D. | 5.689 in |
| Finished Bore Size | 2.375 in |
| Length Through Bore | 2.879 in |
| Weight | 8.14 LB |
| EAN or UPC | 697950284859 |