| Finished Bore Size | 1.25 in |
| O.D. | 4.536 in |
| Bore Type | Finished Bore |
| Length Through Bore | 3 in |
| Material Internal Use | Carbon Steel |
| Weight | 7.79 LB |
| EAN or UPC | 697950121192 |
| Finished Bore Size | 1.25 in |
| O.D. | 4.536 in |
| Bore Type | Finished Bore |
| Length Through Bore | 3 in |
| Material Internal Use | Carbon Steel |
| Weight | 7.79 LB |
| EAN or UPC | 697950121192 |