| Finished Bore Size | 1.625 in |
| Material Internal Use | Carbon Steel |
| Bore Type | Finished Bore |
| O.D. | 4.536 in |
| Length Through Bore | 3 in |
| Weight | 7.03 LB |
| EAN or UPC | 697950121253 |
| Finished Bore Size | 1.625 in |
| Material Internal Use | Carbon Steel |
| Bore Type | Finished Bore |
| O.D. | 4.536 in |
| Length Through Bore | 3 in |
| Weight | 7.03 LB |
| EAN or UPC | 697950121253 |