| O.D. | 4.536 in |
| Length Through Bore | 3 in |
| Finished Bore Size | 2.188 in |
| Bore Type | Finished Bore |
| Material Internal Use | Carbon Steel |
| Weight | 5.54 LB |
| EAN or UPC | 697950121840 |
| O.D. | 4.536 in |
| Length Through Bore | 3 in |
| Finished Bore Size | 2.188 in |
| Bore Type | Finished Bore |
| Material Internal Use | Carbon Steel |
| Weight | 5.54 LB |
| EAN or UPC | 697950121840 |