| Material Internal Use | Carbon Steel |
| Finished Bore Size | 2.375 in |
| Length Through Bore | 3.125 in |
| O.D. | 6 in |
| Weight | 9.56 LB |
| EAN or UPC | 697950284675 |
| Material Internal Use | Carbon Steel |
| Finished Bore Size | 2.375 in |
| Length Through Bore | 3.125 in |
| O.D. | 6 in |
| Weight | 9.56 LB |
| EAN or UPC | 697950284675 |