| Bore Type | Finished Bore |
| O.D. | 5.596 in |
| Finished Bore Size | 1.75 in |
| Material Internal Use | Carbon Steel |
| Weight | 12.93 LB |
| EAN or UPC | 697950121994 |
| Bore Type | Finished Bore |
| O.D. | 5.596 in |
| Finished Bore Size | 1.75 in |
| Material Internal Use | Carbon Steel |
| Weight | 12.93 LB |
| EAN or UPC | 697950121994 |