Skip to content Skip to navigation menu
Martin1080T-HUB2 1/2

1080T-HUB2 1/2

GRID CPLG HUB, 1080T-HUB BTS, KWY, 2 SS
Item #115995841
Martin1080T-HUB2 1/2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Finished Bore Size 2.5 in
Bore Type Finished Bore
Material Internal Use Carbon Steel
O.D. 5.596 in
Weight 10.28 LB
EAN or UPC 697950122489
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison