| Finished Bore Size | 2.625 in |
| Bore Type | Finished Bore |
| Material Internal Use | Carbon Steel |
| O.D. | 5.596 in |
| Weight | 9.78 LB |
| EAN or UPC | 697950122823 |
| Finished Bore Size | 2.625 in |
| Bore Type | Finished Bore |
| Material Internal Use | Carbon Steel |
| O.D. | 5.596 in |
| Weight | 9.78 LB |
| EAN or UPC | 697950122823 |