| Length Through Bore | 3.5 in |
| Material Internal Use | Carbon Steel |
| Bore Type | Finished Bore |
| O.D. | 6.999 in |
| Finished Bore Size | 1.063 in |
| Weight | 19.83 LB |
| EAN or UPC | 697950284637 |
| Length Through Bore | 3.5 in |
| Material Internal Use | Carbon Steel |
| Bore Type | Finished Bore |
| O.D. | 6.999 in |
| Finished Bore Size | 1.063 in |
| Weight | 19.83 LB |
| EAN or UPC | 697950284637 |