| Length Through Bore | 3.5 in |
| Material Internal Use | Carbon Steel |
| Finished Bore Size | 2.375 in |
| O.D. | 6.999 in |
| Weight | 16.13 LB |
| EAN or UPC | 697950284538 |
| Length Through Bore | 3.5 in |
| Material Internal Use | Carbon Steel |
| Finished Bore Size | 2.375 in |
| O.D. | 6.999 in |
| Weight | 16.13 LB |
| EAN or UPC | 697950284538 |