| Length Through Bore | 3.5 in |
| O.D. | 6.999 in |
| Finished Bore Size | 3.375 in |
| Material Internal Use | Carbon Steel |
| Weight | 11.48 LB |
| EAN or UPC | 697950284422 |
| Length Through Bore | 3.5 in |
| O.D. | 6.999 in |
| Finished Bore Size | 3.375 in |
| Material Internal Use | Carbon Steel |
| Weight | 11.48 LB |
| EAN or UPC | 697950284422 |