| O.D. | 6.348 in |
| Bore Type | Finished Bore |
| Finished Bore Size | 1.938 in |
| Material Internal Use | Carbon Steel |
| Weight | 19.75 LB |
| EAN or UPC | 697950125183 |
| O.D. | 6.348 in |
| Bore Type | Finished Bore |
| Finished Bore Size | 1.938 in |
| Material Internal Use | Carbon Steel |
| Weight | 19.75 LB |
| EAN or UPC | 697950125183 |