Skip to content Skip to navigation menu
Martin1090T-HUB2 1/4

1090T-HUB2 1/4

GRID CPLG HUB, 1090T-HUB BTS, KWY, 2 SS
Item #115995859
Martin1090T-HUB2 1/4
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Bore Type Finished Bore
Finished Bore Size 2.25 in
O.D. 6.348 in
Material Internal Use Carbon Steel
Weight 18.63 LB
EAN or UPC 697950125589
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison