| Finished Bore Size | 2.875 in |
| O.D. | 6.348 in |
| Material Internal Use | Carbon Steel |
| Bore Type | Finished Bore |
| Weight | 15.7 LB |
| EAN or UPC | 697950125701 |
| Finished Bore Size | 2.875 in |
| O.D. | 6.348 in |
| Material Internal Use | Carbon Steel |
| Bore Type | Finished Bore |
| Weight | 15.7 LB |
| EAN or UPC | 697950125701 |