| Bore Type | Finished Bore |
| Finished Bore Size | 3.25 in |
| Material Internal Use | Carbon Steel |
| O.D. | 6.348 in |
| Weight | 13.72 LB |
| EAN or UPC | 697950125732 |
| Bore Type | Finished Bore |
| Finished Bore Size | 3.25 in |
| Material Internal Use | Carbon Steel |
| O.D. | 6.348 in |
| Weight | 13.72 LB |
| EAN or UPC | 697950125732 |