| Bore Type | Finished Bore |
| Material Internal Use | Carbon Steel |
| O.D. | 6.348 in |
| Finished Bore Size | 3.438 in |
| Weight | 12.5 LB |
| EAN or UPC | 697950125763 |
| Bore Type | Finished Bore |
| Material Internal Use | Carbon Steel |
| O.D. | 6.348 in |
| Finished Bore Size | 3.438 in |
| Weight | 12.5 LB |
| EAN or UPC | 697950125763 |