| Material Internal Use | Carbon Steel |
| Finished Bore Size | 3.15 in |
| O.D. | 6.348 in |
| Weight | 22.25 LB |
| EAN or UPC | 697950249834 |
| Material Internal Use | Carbon Steel |
| Finished Bore Size | 3.15 in |
| O.D. | 6.348 in |
| Weight | 22.25 LB |
| EAN or UPC | 697950249834 |