| Bore Type | Finished Bore |
| O.D. | 8.252 in |
| Finished Bore Size | 1.063 in |
| Length Through Bore | 4 in |
| Material Internal Use | Carbon Steel |
| Weight | 31.87 LB |
| EAN or UPC | 697950284415 |
| Bore Type | Finished Bore |
| O.D. | 8.252 in |
| Finished Bore Size | 1.063 in |
| Length Through Bore | 4 in |
| Material Internal Use | Carbon Steel |
| Weight | 31.87 LB |
| EAN or UPC | 697950284415 |